Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 3 In, CI, Buna Liner
Mfr # MW222B 3
Zoro # G1209031
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MW222B 3
- Zoro # G1209031
- UPC # 697988579859
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Number of Bolt Holes | 2 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Disc Material | Nickel Plated Ductile Iron |
Liner Material | Buna |
Temp. Range | 10 to 180 Degrees F |
Valve Body Material | Cast Iron |
Series | M |
Description
Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- DANCO Flush Valve Gasket, Rubber, For American Standard Toilet Systems (80955)
- DEFLECTO UNDER EAVE DRYER VENT WH (EVE/6)
- MUSTEE Sink Utility Wh 22X25X13 (10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Viton Liner (ML222V 8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 6 In, Cast Iron (CW223E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. (GLB33E D 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- Milwaukee Valve Butterfly Valves