Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 3 In, Aluminum
Mfr # P2855E 3
Zoro # G2356789
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Aluminum
- Pipe Size 3 in
- Max. Water Pressure 30 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # P2855E 3
- Zoro # G2356789
- UPC # 697988607033
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 4 7/8 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Aluminum |
Max. Water Pressure | 30 psi |
Handle Type | Lever |
Temp. Range | 0 to 180 Degrees F |
Disc Material | Nickel Plated Ductile Iron |
Standards | TTMA |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Valve Body Material | Aluminum |
Series | P-2855-E |
Description
Butterfly Valve, Wafer Style, Body Material Aluminum, Max. Water Pressure 30 psi, Pipe Size 3 in, Temp. Range 0 to 180 Degrees F, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 4 7/8 in, Standards TTMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Double Ferrule Nut (4NU4-B)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In (GLC23E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/EPDM, Lever Handle (BYV22060A0EL000)
- Milwaukee Valve Valves