Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 2 In, Cast Iron
Mfr # CW223E 2
Zoro # G2127921
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # CW223E 2
- Zoro # G2127921
- UPC # 697988581494
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 3/4 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Temp. Range | -30 to 250 Degrees F |
Liner Material | EPDM |
Number of Bolt Holes | 2 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Disc Material | Aluminum/Bronze |
Series | C |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub (4136-010)
- MANSFIELD TRIP LEVER CHROME 11"" (55CH-P-5)
- DIXON Adapter Nipple, 4 in, Victaulic/Grooved End x Weld End, Aluminum (AVN4000-200)
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, Socket (9847-005)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-4)
- Milwaukee Valve Valves