Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Wafer, 2 1/2 In, CI, Buna
Mfr # MW222B 2 1/2
Zoro # G1047767
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Cast Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MW222B 2 1/2
- Zoro # G1047767
- UPC # 697988579842
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | Buna |
Temp. Range | 10 to 180 Degrees F |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Number of Bolt Holes | 2 |
Disc Material | Nickel Plated Ductile Iron |
Series | M |
Valve Body Material | Cast Iron |
Description
Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 3 in Pipe Size (1WJW5)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- AMERICAN STANDARD Colony Softlever Handle Kit (M962160-0020A)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- Milwaukee Valve Valves