Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Rtrn, Iron, 5 In.
Mfr # GLB33E D 5
Zoro # G2854616
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 5 in
- Bolt Circle Dia. 8 1/2 in
- Action Spring Return
- Seat Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLB33E D 5
- Zoro # G2854616
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 8 1/2 in |
Lug Dia. | 3/4-10 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Ductile Iron |
Action | Spring Return |
Seat Material | EPDM |
Air Inlet Pressure | 80 psi |
Standards | API 609 |
Max. Water Pressure | 200 psi |
Number of Bolt Holes | 8 |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Ductile Iron, Pipe Size 5 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 8 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Filter Regulator, Metal Bowl, 1/4in, 1.24lb (8652APBM2FA00HN)
- TSUBAKI Offset Roller Link, Standard, PK5 (40NEPOL)
- GATES XPA2360 Metric V-Belt, 2360mm Outside Length, 13mm Top Width, 1 Ribs (XPA2360)
- POWERDRIVE 1/2" to 1-1/4" V-Belt Pulley 2.65" OD (3B74SK)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- SMC Flow Control Valve, 3/8 In, NPT x Tube (AS3211F-N03-11SD)
- Milwaukee Valve Pneumatic Flow Control Valves