Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Rtrn, Iron, 4 In.
Mfr # GLB33E D 4
Zoro # G2898113
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 4 in
- Bolt Circle Dia. 7 1/2 in
- Number of Bolt Holes 8
- Seat Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLB33E D 4
- Zoro # G2898113
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 5/8-11 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Ductile Iron |
Number of Bolt Holes | 8 |
Seat Material | EPDM |
Max. Water Pressure | 200 psi |
Action | Spring Return |
Standards | API 609 |
Air Inlet Pressure | 80 psi |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Ductile Iron, Pipe Size 4 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 5/8-11 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Grease Control Valve (8698)
- ANCHOR FLUID POWER 1/4" NPTF FLOW CONTROL VALVE CARBON STEEL PLATED, 7 PSI STANDARD SPRING SETTING (FN1/4-1)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 1/4" Female Jic Swivel, Straight (6506-04-04)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Dayton (GGS_47538)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- Milwaukee Valve Pneumatic Valves