Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Iron, 4 In.
Mfr # GLB23E D 4
Zoro # G3221601
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 4 in
- Action Spring Return
- Lug Dia. 5/8-11 in
- Bolt Circle Dia. 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLB23E D 4
- Zoro # G3221601
- UPC # 094704141299
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Action | Spring Return |
Air Inlet Pressure | 80 psi |
Number of Bolt Holes | 8 |
Seat Material | EPDM |
Max. Water Pressure | 150 psi |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Cast Iron, Pipe Size 4 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Rust Preventative, Emulsion, 5 gal (NOCORE6/5)
- ZORO SELECT FHP Sheave, 2AK44-QT (2AK44)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-3/8-C)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 3/4gpm (FC050EP-000-3/4-PV)
- Milwaukee Valve Pneumatic Valves