Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Iron, 3 In.
Mfr # GLB23E D 3
Zoro # G2687517
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 3 in
- Lug Dia. 5/8-11 in
- Action Spring Return
- Bolt Circle Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLB23E D 3
- Zoro # G2687517
- UPC # 094703792812
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 in |
Bolt Circle Dia. | 6 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Action | Spring Return |
Max. Water Pressure | 150 psi |
Air Inlet Pressure | 80 psi |
Number of Bolt Holes | 4 |
Seat Material | EPDM |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Cast Iron, Pipe Size 3 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 6 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0060 D 003 BH4HC Size 0060, 3 Micron Filter Element for Pressure Filters (0060 D 003 BH4HC)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- SPEEDAIRE Rv15 Maintenance Kit (1WG52)
- DYKEM Layout Fluid, Intense Blue, 0.55 oz (83307)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- CAMOZZI Mc Series Lockable Isolation Valve, 1/2" NPT Port, 3-Way/2-Position, Lock-Out / Tag-Out (MC202-V01TF)
- Milwaukee Valve Pneumatic Valves