Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Iron, 2 In.
Mfr # GLB33E D 2
Zoro # G2047324
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Number of Bolt Holes 4
- Air Inlet Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLB33E D 2
- Zoro # G2047324
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 5/8-11 in |
Bolt Circle Dia. | 4 3/4 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Number of Bolt Holes | 4 |
Air Inlet Pressure | 80 psi |
Standards | API 609 |
Seat Material | EPDM |
Action | Spring Return |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Ductile Iron, Pipe Size 2 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 4 3/4 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 80, 61/64" ID, 316 SS, 3" L (ZUSA-PF-4325)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/8" Pipe Size (210P-2)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- KOHLER Loure Wall-Mount Handshower Holder (14791-CP)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner (CW223E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- Milwaukee Valve Valves