Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Cast Iron
Mfr # GLB23E D212
Zoro # G0836631
Free Shipping & Returns
$705.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 2 1/2 in
- Action Spring Return
- Bolt Circle Dia. 5 1/2 in
- Seat Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLB23E D212
- Zoro # G0836631
- UPC # 094704036809
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8-11 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Action | Spring Return |
Seat Material | EPDM |
Max. Water Pressure | 150 psi |
Air Inlet Pressure | 80 psi |
Number of Bolt Holes | 4 |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Cast Iron, Pipe Size 2 1/2 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 5 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- DYNABRADE Collet Assembly, 1/4" Capacity (50055)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX450 (4/3VX450)
- DIXON Air King, Blank End (GAM0)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2211F-N02-07S)
- Milwaukee Valve Pneumatic Flow Control Valves