Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Brnz, 2 In.
Mfr # MBSAO A 200
Zoro # G0471947
Free Shipping & Returns
$997.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 2 in
- Seat Material Viton
- Standards WW-V-1967
- Action Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBSAO A 200
- Zoro # G0471947
- UPC # 697988605466
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Seat Material | Viton |
Standards | WW-V-1967 |
Action | Spring Return |
Max. Water Pressure | 175 psi |
Air Inlet Pressure | 80 psi |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Bronze, Pipe Size 2 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- MARATHON MOTORS GP Motor, Cap-Strt, 1 HP, 115/208-230 V (056C17F5323)
- MOLYKOTE Molykote 111 Compound (4109803)
- NACHI Inch Series Tapered Roller Bearing, H-L44643R/10 (H-L44643R/10)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- Milwaukee Valve Pneumatic Valves