Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, Brnz, 1 In.
Mfr # MBSAO A 100
Zoro # G1645025
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Air Inlet Pressure 80 psi
- Standards WW-V-1967
- Max. Water Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBSAO A 100
- Zoro # G1645025
- UPC # 697988605435
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Air Inlet Pressure | 80 psi |
Standards | WW-V-1967 |
Max. Water Pressure | 175 psi |
Action | Spring Return |
Seat Material | Viton |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Bronze, Pipe Size 1 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Sleeve, Dia. 1.872 to 1.878 In (99187)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- TOMPKINS Hydraulic Fitting-SteelHEAVY DIN CAP AND PLUG KIT (CAP PLUG KIT-DIN HEAVY)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- AIGNEP USA Universal Flow Control, 1/4 In, NPT x Tube (88978-04-04)
- Milwaukee Valve Pneumatic Valves