Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Spring Return, 1-1/2 In.
Mfr # MBSAO A 112
Zoro # G0365793
Free Shipping & Returns
$978.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/2 in
- Standards WW-V-1967
- Max. Water Pressure 175 psi
- Air Inlet Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBSAO A 112
- Zoro # G0365793
- UPC # 697988605459
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Standards | WW-V-1967 |
Max. Water Pressure | 175 psi |
Air Inlet Pressure | 80 psi |
Seat Material | Viton |
Action | Spring Return |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Bronze, Pipe Size 1 1/2 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 10mm, ID 6.5mm, 20m/Roll, Blue (TU1065BU-20)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- PARKER Compressed Air Filter (AAPX010CNFX)
- CONTINENTAL CONTITECH 4L390 Cogged V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- CONRADER Discharge Valve, 500 psi, 1/8in. NPT (D)
- Milwaukee Valve Pneumatic Valves