Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Size 3 In
Mfr # ML232B
Zoro # G2009165
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML232B
- Zoro # G2009165
- UPC # 697988626683
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Liner Material | Buna |
Disc Material | Nickel Plated Ductile Iron |
Number of Bolt Holes | 4 |
Temp. Range | 10 to 180 Degrees F |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- DANCO Danco 51068 Tailpiece Extension, 1-1/2 x 12 in Slip-Joint, White (51068)
- ANVIL 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310091608)
- T&S BRASS Faucet, 8"Wall , Gsnk, Leadfree (B-0331)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM Liner (CL223E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML233E 8)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- Milwaukee Valve Butterfly Valves