Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Size 2 In
Mfr # ML232B
Zoro # G2380673
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML232B
- Zoro # G2380673
- UPC # 697988626669
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 3/4 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | Buna |
Temp. Range | 10 to 180 Degrees F |
Disc Material | Nickel Plated Ductile Iron |
Number of Bolt Holes | 4 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Bushing, 2 x 1 in, Schedule 40, White (437249BC)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 420 (150367-75)
- SLOAN Solenoid Valve Eaf2 Solenoid Valve Cartridge (Iq Fct) (0335001)
- PARKER Union Elbow, Brass, Tube, 3/8 In., PK10 (155F-6)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- Milwaukee Valve Butterfly Valves