Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Pipe Size 8 In
Mfr # ML-333E 8
Zoro # G3228276
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML-333E 8
- Zoro # G3228276
- UPC # 697988626898
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Liner Material | EPDM |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -30 to 250 Degrees F |
Number of Bolt Holes | 8 |
Series | M |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear Operated, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Header Assembly (1265261-01-BDX)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 3-1/2" Swivel (TLL11-4100-SE1Z)
- LEGEND VALVE 1-1/4 X 1 X 1-1/4 BLK RED. TEE (350-270)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-3-304-EPDM)
- Milwaukee Valve Valves