Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Pipe Size 6 In
Mfr # ML-333E 6
Zoro # G1578324
original price:
$536.54
9% off
new price: $486.00
/ea
Free Shipping & Returns
$486.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML-333E 6
- Zoro # G1578324
- UPC # 697988626881
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -30 to 250 Degrees F |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear Operated, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- ISPRING Sediment Water Filter Replacement Cartridges 5 Micron 2PK (FP15X2)
- NIBCO 1/2" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (U6072I 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In (ML-233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron (UPML233E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYCS1030E1LGA)
- Milwaukee Valve Butterfly Valves