Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug Style, Pipe Size 2 In
Mfr # ML-233E 2
Zoro # G2631833
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML-233E 2
- Zoro # G2631833
- UPC # 697988626799
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 3/4 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Temp. Range | -30 to 250 Degrees F |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT 316 SS Hex Long Nipple (4-4 MHLN-SS 2.0)
- ANVIL Beam Clamp, Tong Style, 5/8"Rod Size (500104229)
- SIOUX CHIEF 516-4GPK2 Hanger Split Ring 1 in. (4351532)
- DYNAQUIP CONTROLS 1-1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-102 3/4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- Milwaukee Valve Butterfly Valves