Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, Pipe Size 5 In
Mfr # ML234V
Zoro # G3163833
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 5 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # ML234V
- Zoro # G3163833
- UPC # 697988626768
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 8 1/2 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Liner Material | Viton |
Number of Bolt Holes | 8 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -20 to 300 Degrees F |
Disc Material | 316 Stainless Steel |
Series | M |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP Check Valve Sump Mptxbarb1-1/4 (99477/SC125SRS)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- PFISTER Bathroom Parts, P/R Stem Extension Kit (910-8620)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-18-G)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, PTFE Liner (ML224T 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- Milwaukee Valve Valves