Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, Pipe Size 4 In
Mfr # ML234V
Zoro # G0440483
product price: $576.96
/ea
Free Shipping & Returns
$576.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML234V
- Zoro # G0440483
- UPC # 697988626751
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Number of Bolt Holes | 8 |
Liner Material | Viton |
Disc Material | 316 Stainless Steel |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -20 to 300 Degrees F |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- ZURN SWIVEL ELBOW (173-01) (7080-52)
- ASCO Valve Rebuild Kit (302350)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90 Pvc 3Hx3Hx2H (PVC003030800)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-333E 6)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- Milwaukee Valve Butterfly Valves