Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, Pipe Size 3 In
Mfr # ML234V
Zoro # G3173563
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML234V
- Zoro # G3173563
- UPC # 697988626744
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Number of Bolt Holes | 4 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Temp. Range | -20 to 300 Degrees F |
Disc Material | 316 Stainless Steel |
Liner Material | Viton |
Series | M |
Valve Body Material | Ductile Iron |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Balanced Tub & Shower Diverter Plate With Handle in Polished Chrome (5-2492BP/26)
- ZORO SELECT 10mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTJ8)
- ZORO SELECT Hex Bushing, Aluminum, 1" x 1/2", Class 150 (ZUSA-PF-9402)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, PTFE Liner (ML224T 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- Milwaukee Valve Valves