Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, Pipe Size 2 In
Mfr # ML234V
Zoro # G1505996
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML234V
- Zoro # G1505996
- UPC # 697988627000
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 4 3/4 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | 316 Stainless Steel |
Number of Bolt Holes | 4 |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Liner Material | Viton |
Temp. Range | -20 to 300 Degrees F |
Valve Body Material | Ductile Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -20 to 300 Degrees F, Liner Material Viton, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (1VEZ9)
- ASCO 302276 Rebuild Kit 8210 Ac (302276)
- KOHLER Dtv Prompt Three-Outlet Digital Inter (558-7)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Electronic, 3 In (GLC23E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- BASIKS Butterfly Valve, PVC/PP Disc, 3", FKM Lever (BU575-300V-PP-PV)
- Milwaukee Valve Butterfly Valves