Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 8 In., Carbon Steel
Mfr # HP1LCS4213 8
Zoro # G8995122
Free Shipping & Returns
$2,569.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 8 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4213 8
- Zoro # G8995122
- UPC # 697988606463
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Gear |
Disc Material | 316 Stainless Steel |
Temp. Range | -20 to 400 Degrees F |
Number of Bolt Holes | 8 |
Standards | ANSI B16.34, API 609, MSS SP-68 |
Liner Material | RPTFE |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 8 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Gear, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ANSI B16.34, API 609, MSS SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 8" Center Tee W/Rocker Arm for Shelf Back/Slant Back Bathroom Faucet (CS-43009)
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- ADVANCE TABCO Basket Drain (K-6)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 4""DWV X4""SCH40HXH (PVC001001400)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-102 3/4)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 In NPT (BB-SCS02 1)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- Milwaukee Valve Butterfly Valves