Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 6 In, CI, EPDM, Gear
Mfr # CL323E 6
Zoro # G0898773
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # CL323E 6
- Zoro # G0898773
- UPC # 697988581562
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Temp. Range | -30 to 250 Degrees F |
Disc Material | Aluminum/Bronze |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Liner Material | EPDM |
Number of Bolt Holes | 8 |
Valve Body Material | Cast Iron |
Series | C |
Description
Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear Operated, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" Compression x FNPT SS Female Connector (6-8 GBU-SS)
- ACORN CONTROLS Meter-Matic(R) Cartridge Assembly (2302-000-002)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, Buna Liner (ML222B 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Pipe Size 3 In (MW-233E 3)
- Milwaukee Valve Valves