Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 5 In., Ductile Iron
Mfr # UPML233E 5
Zoro # G4712513
product price: $279.83
/ea
Free Shipping & Returns
$279.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 5 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML233E 5
- Zoro # G4712513
- UPC # 697988663329
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 8 1/2 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Number of Bolt Holes | 8 |
Disc Material | Aluminum/Bronze |
Temp. Range | 40 to 200 Degrees F |
Standards | API-609, MSS SP-67 |
Liner Material | EPDM |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" Close Galvanized Steel Pipe Nipple (50700)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- PARKER 1/4" Compression-Align Brass Tube Nut 100PK (61CA-4)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. (GLD33E D 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- Milwaukee Valve Valves