Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 4 In, RPTFE Liner
Mfr # HP1LCS4212 4
Zoro # G1035781
Free Shipping & Returns
$1,259.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 4 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4212 4
- Zoro # G1035781
- UPC # 697988606425
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Lever |
Standards | MSS SP-68,ANSI B16.34,API 609 |
Number of Bolt Holes | 8 |
Disc Material | 316 Stainless Steel |
Liner Material | RPTFE |
Temp. Range | -20 to 400 Degrees F |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 4 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards MSS SP-68,ANSI B16.34,API 609
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-02-SS)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-PresFlo Bath Stopper, Chrome (500-PF-PVC-CP)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-102 3/4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, Buna Liner (ML222B 6)
- Milwaukee Valve Valves