Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 4 In., Ductile Iron
Mfr # UPML233E 4
Zoro # G4724221
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML233E 4
- Zoro # G4724221
- UPC # 697988663312
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | Aluminum/Bronze |
Standards | API-609, MSS SP-67 |
Number of Bolt Holes | 8 |
Liner Material | EPDM |
Temp. Range | 40 to 200 Degrees F |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- ISPRING RO Membrane Replacement Filter for Tankless RO RCT600 (MC600)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB6SSKN24)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner (HP1WCS4212 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-333E 6)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- AVK CARBO-BOND/BITORQ VALVE AUTOMATION 8in Lug Style Butterfly Valve W/ EPDM Seals and 10 Position Handle (MY-LE-2-80-10P)
- Milwaukee Valve Valves