Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 3 In, RPTFE Liner
Mfr # HP1LCS4212 3
Zoro # G0735481
product price: $1,196.99
/ea
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 3 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4212 3
- Zoro # G0735481
- UPC # 697988606418
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Lever |
Disc Material | 316 Stainless Steel |
Standards | MSS SP-68,ANSI B16.34,API 609 |
Temp. Range | -20 to 400 Degrees F |
Number of Bolt Holes | 4 |
Liner Material | RPTFE |
Valve Body Material | Carbon Steel |
Series | High Performance |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 3 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards MSS SP-68,ANSI B16.34,API 609
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1/2" Pipe Size (K3A442V)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 50 ft Length, Type ACR (658R)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- Milwaukee Valve Butterfly Valves