Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 2 In., Ductile Iron
Mfr # UPML233E 2
Zoro # G4731316
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML233E 2
- Zoro # G4731316
- UPC # 697988663282
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 4 3/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | Aluminum/Bronze |
Temp. Range | 40 to 200 Degrees F |
Number of Bolt Holes | 4 |
Standards | API-609, MSS SP-67 |
Liner Material | EPDM |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- BANJO Cam and Groove Adapter, 1 1/2 in Coupling Size, 1 1/2 in House Fitting Size, 3 9/32 in Length (150F)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38301-BN)
- KOHLER Valve, Check (831752)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, PTFE Liner (ML224T 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-233E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML233E 8)
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In., Ductile Iron (UPML233E 5)
- Milwaukee Valve Valves