Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 2-1/2In, Ductile Iron
Mfr # UPML233E 2-1/2
Zoro # G4715121
original price:
$173.48
11% off
new price: $153.17
/ea
Free Shipping & Returns
$153.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML233E 2-1/2
- Zoro # G4715121
- UPC # 697988663299
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Number of Bolt Holes | 4 |
Disc Material | Aluminum/Bronze |
Temp. Range | 40 to 200 Degrees F |
Liner Material | EPDM |
Standards | API-609, MSS SP-67 |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- ZOELLER Scale Removal System (109-0005)
- THRIFCO PLUMBING 3 Inch x 3 Inch Galvanized Steel Nipple (5220161)
- INTERSTATE PNEUMATICS Brass 50 PK (FA212-50K)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 3 In (ML-233E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM Liner (CL223E 6)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- BONOMI NSF, Butterfly Lug, 21/2", EPDM, SS Disc (N501S-21/2)
- Milwaukee Valve Butterfly Valves