Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 2 1/2 In, Buna Liner
Mfr # ML222B 2 1/2
Zoro # G1114924
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # ML222B 2 1/2
- Zoro # G1114924
- UPC # 697988579637
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8-11 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Cast Iron |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | Nickel Plated Ductile Iron |
Liner Material | Buna |
Temp. Range | 10 to 180 Degrees F |
Standards | MSS-SP25 And API-609, MSS-SP67 |
Number of Bolt Holes | 4 |
Valve Body Material | Cast Iron |
Series | M |
Description
Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna, Disc Material Nickel Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards MSS-SP25 And API-609, MSS-SP67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Freeze Protection Solenoid Valve Kit For Outdoor Units In Cold Regions (104000059)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-3/4 in. Tube, Steel (CN28)
- IN-SINK-ERATOR GARBAGE DISPOSAL SS GRAY (80023-ISE)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 4 In. (GLD33E D 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, RPTFE Liner (HP1LCS4212 4)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- Milwaukee Valve Valves