Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 12 In., Ductile Iron
Mfr # UPML333E 12
Zoro # G4730914
original price:
$2,175.20
37% off
new price: $1,368.99
/ea
Free Shipping & Returns
$1,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 12 in
- Max. Water Pressure 200 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML333E 12
- Zoro # G4730914
- UPC # 697988663275
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Bolt Circle Dia. | 17 in |
Lug Dia. | 7/8-9 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear |
Temp. Range | 40 to 200 Degrees F |
Standards | API-609, MSS SP-67 |
Number of Bolt Holes | 12 |
Liner Material | EPDM |
Disc Material | Aluminum/Bronze |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 7/8-9, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 3/4" Wall, 304SS 7-Series/Elastomeric (726162-4-555)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2404-02-02-SS)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-102 3/4)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner (CL223E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever (HP1LCS4212 6)
- Milwaukee Valve Butterfly Valves