Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 10 In., Ductile Iron
Mfr # UPML333E 10
Zoro # G4734186
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UPML333E 10
- Zoro # G4734186
- UPC # 697988663268
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Lug Dia. | 7/8-9 |
Bolt Circle Dia. | 14 1/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Handle Type | Gear |
Temp. Range | 40 to 200 Degrees F |
Disc Material | Aluminum/Bronze |
Liner Material | EPDM |
Standards | API-609, MSS SP-67 |
Number of Bolt Holes | 12 |
Valve Body Material | Ductile Iron |
Series | Ultra Pure M |
Description
Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum/Bronze, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 7/8-9, Standards API-609, MSS SP-67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whirlpool P4rfwb Filter, PK 2 (P4RFWB)
- BEHRINGER Tube Clamp Kit, Tube 1 3/4In, Carbon Steel (SH6175-PP)
- JONES STEPHENS Tub-Shower Stem F/Am. Std. Hot/Cold (C07324)
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, EPDM Liner (CL223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYV11030A0EL000)
- Milwaukee Valve Butterfly Valves