Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Lug, 10 In., Carbon Steel
Mfr # HP1LCS4213 10
Zoro # G8995131
product price: $3,954.13
/ea
Free Shipping & Returns
$3,954.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 10 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4213 10
- Zoro # G8995131
- UPC # 697988606470
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Lug Dia. | 7/8-9 |
Bolt Circle Dia. | 14 1/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Gear |
Standards | ANSI B16.34, API 609, MSS SP-68 |
Number of Bolt Holes | 12 |
Temp. Range | -20 to 400 Degrees F |
Disc Material | 316 Stainless Steel |
Liner Material | RPTFE |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 10 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 7/8-9, Standards ANSI B16.34, API 609, MSS SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, Butterfly, 3", NSF, 24V (EN501S-002-3)
- APACHE Poly Schedule 80, 1-1/2" MxM Nipple Short, Polypropylene, 1-1/2", Schedule 80 (49030652)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- VIEGA Coupling (80280)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 4 In (ML-233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 5 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- CHICAGO VALVES AND CONTROLS 6 EPDM Seated Butterfly Valve, Lug, Ductile Iron Body Gear Operator (55L2613060)
- Milwaukee Valve Butterfly Valves