Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Electronic, 8 In
Mfr # GLC23E 8
Zoro # G0592846
product price: $3,613.99
/ea
Free Shipping & Returns
$3,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Voltage 115 V AC
- Connection Flange
- Pipe Size 8 in
- Max. Water Pressure 150 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLC23E 8
- Zoro # G0592846
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Lug Dia. | 3/4-10 in |
Bolt Circle Dia. | 11 3/4 in |
Details
Item | Butterfly Valve |
Body Material | Cast iron |
Voltage | 115 V AC |
Connection | Flange |
Max. Water Pressure | 150 psi WOG |
Seat Material | EPDM |
Number of Bolt Holes | 8 |
Mount | Direct |
Brand & Series | Milwaukee Valve GLC23 |
Description
Butterfly Valve, Body Material Cast Iron, Pipe Size 8 in, Voltage 115 V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 11 3/4 in, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Connection Flange, Mount Direct, Seat Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307002154)
- WILBUR CURTIS Hot Water Faucet (WC1809)
- LEGEND VALVE 1/2" COPPER COUPLING (450-503)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In (ML-333E 10)
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze (BB2-350 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, EPDM, Gear (CL323E 8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, CI, EPDM Liner (CW223E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 6 In (ML232B)
- Milwaukee Valve Valves