Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Electronic, 3 In
Mfr # GLC23E 3
Zoro # G0404485
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Voltage 115 V AC
- Pipe Size 3 in
- Connection Flange
- Max. Water Pressure 150 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLC23E 3
- Zoro # G0404485
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Body Material | Cast iron |
Voltage | 115 V AC |
Connection | Flange |
Max. Water Pressure | 150 psi WOG |
Seat Material | EPDM |
Number of Bolt Holes | 4 |
Mount | Direct |
Brand & Series | Milwaukee Valve GLC23 |
Description
Butterfly Valve, Body Material Cast Iron, Pipe Size 3 in, Voltage 115 V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 6 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- ELKAY Dart Canyon, SS, 32-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF33279DBG)
- SHARKBITE STRAIGHT VALVE 1/2""X3/8"" (23057LF)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Oil Rubbed Bronze Finish (581B10B)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 1/2 In, CI, EPDM (CW223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In (ML-233E 5)
- Milwaukee Valve Butterfly Valves