Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Electronic, 2 In NPT
Mfr # GLC23E 2
Zoro # G0832011
Free Shipping & Returns
$1,150.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 2 in
- Connection Flange
- Voltage 115 V AC
- Max. Water Pressure 150 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLC23E 2
- Zoro # G0832011
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 4 3/4 in |
Details
Item | Butterfly Valve |
Body Material | Cast iron |
Connection | Flange |
Voltage | 115 V AC |
Max. Water Pressure | 150 psi WOG |
Mount | Direct |
Number of Bolt Holes | 4 |
Seat Material | EPDM |
Brand & Series | Milwaukee Valve GLC23 |
Description
Butterfly Valve, Body Material Cast Iron, Pipe Size 2 in, Voltage 115 V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 4 3/4 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200074)
- LASCO FITTINGS Adapter, 3/4 in, Schedule 40, 480 PSI (4136007)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/4 In (BB-SCS02 1 1/4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In., Ductile Iron (UPML233E 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-333E 8)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- Milwaukee Valve Valves