Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Electric, Size 6 In
Mfr # GLC33E 6
Zoro # G0414181
product price: $2,473.99
/ea
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Connection Flange
- Voltage 115 V AC
- Pipe Size 6 in
- Max. Water Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLC33E 6
- Zoro # G0414181
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 3/4-10 |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Body Material | Ductile Iron |
Connection | Flange |
Voltage | 115 V AC |
Max. Water Pressure | 200 psi WOG |
Seat Material | EPDM |
Number of Bolt Holes | 8 |
Mount | Direct |
Standards | API 609 |
Brand & Series | Milwaukee Valve GLC33 |
Description
Butterfly Valve, Body Material Ductile Iron, Pipe Size 6 in, Voltage 115 V AC, Max. Water Pressure 200 psi WOG, Bolt Circle Dia. 9 1/2 in, Number of Bolt Holes 8, Lug Dia. 3/4-10, Connection Flange, Mount Direct, Seat Material EPDM, Standards API 609
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- KOHLER Purist Robe Hook (14443-BN)
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626067B)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 In (ML232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In (ML-233E 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 5 In (ML-233E 5)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- Milwaukee Valve Valves