Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Electric, Size 3 In
Mfr # GLC33E 3
Zoro # G0308217
product price: $1,441.99
/ea
Free Shipping & Returns
$1,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 3 in
- Connection Flange
- Voltage 115 V AC
- Max. Water Pressure 200 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLC33E 3
- Zoro # G0308217
- UPC # 094713744344
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 5/8-11 |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Body Material | Ductile Iron |
Connection | Flange |
Voltage | 115 V AC |
Max. Water Pressure | 200 psi WOG |
Standards | API 609 |
Number of Bolt Holes | 4 |
Mount | Direct |
Seat Material | EPDM |
Brand & Series | Milwaukee Valve GLC33 |
Description
Butterfly Valve, Body Material Ductile Iron, Pipe Size 3 in, Voltage 115 V AC, Max. Water Pressure 200 psi WOG, Bolt Circle Dia. 6 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards API 609
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY ADJ BATHTB PROTECTOR 16"" (34126)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-71)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 223)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna Liner (ML222B 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In., Ductile Iron (UPML233E 6)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 4 In (ML232B)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- Milwaukee Valve Valves