Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Iron, 4 In.
Mfr # GLD33E D 4
Zoro # G1497002
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Number of Bolt Holes 8
- Air Inlet Pressure 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLD33E D 4
- Zoro # G1497002
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 5/8-11 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Number of Bolt Holes | 8 |
Air Inlet Pressure | 80 psi |
Seat Material | EPDM |
Standards | API 609 |
Action | Double Acting |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Ductile Iron, Pipe Size 4 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 5/8-11 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 310 (3013600)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361261605)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 1/2 In, EPDM Liner (CL223E 2 1/2)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-102 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/2 In, Bronze, FNPT (BB2-100 1/2)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- Milwaukee Valve Butterfly Valves