Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Iron, 2-1/2 In
Mfr # GLA23E D212
Zoro # G2461986
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 2 1/2 in
- Lug Dia. 5/8-11 in
- Air Inlet Pressure 80 psi
- Bolt Circle Dia. 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLA23E D212
- Zoro # G2461986
- UPC # 094703811537
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 2 1/2 in |
Lug Dia. | 5/8-11 in |
Bolt Circle Dia. | 5 1/2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Air Inlet Pressure | 80 psi |
Seat Material | EPDM |
Max. Water Pressure | 150 psi |
Action | Double Acting |
Number of Bolt Holes | 4 |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 2 1/2 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 5 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- TOMPKINS Hydraulic Fitting-Steel20MJ-20MJ (2403-20-20)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- BELL & GOSSETT 1-1/4" FNPT Cast Iron Flo-Control Valve (107019)
- Milwaukee Valve Pneumatic Valves