Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Cast Iron, 6In
Mfr # GLA23E D 6
Zoro # G2099815
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 6 in
- Number of Bolt Holes 8
- Air Inlet Pressure 80 psi
- Max. Water Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLA23E D 6
- Zoro # G2099815
- UPC # 094703576733
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4-10 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Number of Bolt Holes | 8 |
Air Inlet Pressure | 80 psi |
Max. Water Pressure | 150 psi |
Seat Material | EPDM |
Action | Double Acting |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 6 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 9 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6026)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.875-in. Outside Dia., 0.9375-in. Width (25877/20)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Hand Lever Actuated Valve Spring Centered Closed Center G1/8" Ports (01VL07CC02)
- Milwaukee Valve Pneumatic Valves