Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Cast Iron, 5In
Mfr # GLA23E D 5
Zoro # G3113162
Free Shipping & Returns
$868.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 5 in
- Air Inlet Pressure 80 psi
- Lug Dia. 3/4-10 in
- Bolt Circle Dia. 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # GLA23E D 5
- Zoro # G3113162
- UPC # 094703710946
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 5 in |
Lug Dia. | 3/4-10 in |
Bolt Circle Dia. | 8 1/2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Air Inlet Pressure | 80 psi |
Action | Double Acting |
Number of Bolt Holes | 8 |
Max. Water Pressure | 150 psi |
Seat Material | EPDM |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 5 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 8 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6204ZZ, 6200 Series Single Row Deep Groove Ball Bearing (6204ZZ)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- VIBCO Pneumatic Vibrator, 4000 vpm (42-2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- Milwaukee Valve Pneumatic Valves