Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Cast Iron, 4In
Mfr # GLA23E D 4
Zoro # G0891134
product price: $628.95
/ea
Free Shipping & Returns
$628.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 4 in
- Bolt Circle Dia. 7 1/2 in
- Air Inlet Pressure 80 psi
- Lug Dia. 5/8-11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # GLA23E D 4
- Zoro # G0891134
- UPC # 094704074320
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 5/8-11 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Air Inlet Pressure | 80 psi |
Max. Water Pressure | 150 psi |
Action | Double Acting |
Seat Material | EPDM |
Number of Bolt Holes | 8 |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 4 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil drain plugs, TSD.1/4 NPT (TSD. (inch sizes))
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AR Series (AR400)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- SOLBERG Intake Filter, 6 Flange, 1100 Max CFM (FT-275P-600F)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- CONRADER Pilot Valve, 145 to 175 psi, 3/8in. NPT (RCL-S-HU-145-175)
- Milwaukee Valve Pneumatic Valves