Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Cast Iron, 3In
Mfr # CLA23E
Zoro # G1046053
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast iron
- Pipe Size 3 in
- Air Inlet Pressure 80 psi
- Number of Bolt Holes 4
- Seat Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # CLA23E
- Zoro # G1046053
- UPC # 094703957556
- Country of Origin China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Lug Dia. | 5/8-11 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Cast iron |
Air Inlet Pressure | 80 psi |
Number of Bolt Holes | 4 |
Seat Material | EPDM |
Max. Water Pressure | 150 psi |
Action | Double Acting |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 3 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Air Inlet Pressure 80 psi, Bolt Circle Dia. 6 in, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L090, 1" Bore Diameter, 1/4 x 1/8 Keyway (L090-1)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8721)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- ZORO SELECT Hose Clamp, 5 to 5-5/16 In, SAE 500, SS, PK5 (300110500)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- Milwaukee Valve Pneumatic Flow Control Valves