Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, Bronze, 1 In.
Mfr # MBDAO A 100
Zoro # G3048561
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 in
- Action Double Acting
- Max. Water Pressure 175 psi
- Standards WW-V-1967
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBDAO A 100
- Zoro # G3048561
- UPC # 697988605398
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Action | Double Acting |
Max. Water Pressure | 175 psi |
Standards | WW-V-1967 |
Seat Material | Viton |
Air Inlet Pressure | 80 psi |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Bronze, Pipe Size 1 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 120 Roller Chain (10 ft.) (RC120IMP)
- ZORO SELECT FHP Sheave, BK55 x 1-3/16 (BK551316)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X100KW)
- BESTORQ BX93 Cogged Belt, 96 in Outside Length, 21/32 in Top Width, 1 Ribs (BX93)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- SMC Exhaust Port Flow Control, 3/8 In. NPT (ASN2-N03-S)
- Milwaukee Valve Pneumatic Valves