Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, 1-1/4 In.
Mfr # MBDAO A 114
Zoro # G1245666
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/4 in
- Action Double Acting
- Air Inlet Pressure 80 psi
- Max. Water Pressure 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBDAO A 114
- Zoro # G1245666
- UPC # 697988605404
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/4 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Action | Double Acting |
Air Inlet Pressure | 80 psi |
Max. Water Pressure | 175 psi |
Standards | WW-V-1967 |
Seat Material | Viton |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Bronze, Pipe Size 1 1/4 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SYRINGE AUTOMOTIVE FLUID (TL51884)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E744)
- BRENNAN INDUSTRIES 20MFS Plug (FS2408-20)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-102 (125367 1-1/8 NS TU SC)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- BONOMI Pneum, Act SS, Butterfly Valve, ANSI 150 (SR9101-C1-4)
- Milwaukee Valve Pneumatic Flow Control Valves