Shop All Pneumatic Flow Control Valves
Milwaukee Valve
Butterfly Valve, Dbl Acting, 1-1/2 In.
Mfr # MBDAO A 112
Zoro # G2757072
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Pipe Size 1 1/2 in
- Action Double Acting
- Standards WW-V-1967
- Seat Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBDAO A 112
- Zoro # G2757072
- UPC # 697988605411
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1 1/2 in |
Details
Item | Pneumatically Actuated Butterfly Valve |
Body Material | Bronze |
Action | Double Acting |
Standards | WW-V-1967 |
Seat Material | Viton |
Air Inlet Pressure | 80 psi |
Max. Water Pressure | 175 psi |
Product Type | Pneumatically Actuated Butterfly Valve |
Description
Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Bronze, Pipe Size 1 1/2 in, Max. Water Pressure 175 psi, Seat Material Viton, Standards WW-V-1967, Air Inlet Pressure 80 psi, Product Type Pneumatically Actuated Butterfly Valve
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 30TON 6"STROKE (HC3006T)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4 Inch ID Hose, 1/4 Inch MPT Solid Fitting (HRPZ24-K2)
- GATES PowerGrip HTD Belts, 711-3M-15 (711-3M-15)
- DAYTON AC Gearmotor, 700.0 in-lb Max. Torque, 27 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K396)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. (GLB23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In (GLA23E D 8)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In (GLA23E D212)
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Cast Iron (GLB23E D 2)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- Milwaukee Valve Pneumatic Valves