Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, 6 In, RPTFE Liner, Lever
Mfr # HP1LCS4212 6
Zoro # G0293377
Free Shipping & Returns
$1,903.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Carbon Steel
- Pipe Size 6 in
- Max. Water Pressure 285 psi
- Max. Steam Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # HP1LCS4212 6
- Zoro # G0293377
- UPC # 697988606449
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4-10 |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Carbon Steel |
Max. Water Pressure | 285 psi |
Max. Steam Pressure | 150 psi |
Handle Type | Lever |
Number of Bolt Holes | 8 |
Disc Material | 316 Stainless Steel |
Standards | MSS SP-68,ANSI B16.34,API 609 |
Liner Material | RPTFE |
Temp. Range | -20 to 400 Degrees F |
Series | High Performance |
Valve Body Material | Carbon Steel |
Description
Butterfly Valve, Lug Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 6 in, Temp. Range -20 to 400 Degrees F, Liner Material RPTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards MSS SP-68,ANSI B16.34,API 609
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- ELKAY Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain (ELUHAD191655PD)
- LEGEND VALVE 4" T-401 GATE VALVE (104-311)
- SIGNET PVC Clamp-on Saddles, 4 (PV8S040)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 6 In (ML-333E 6)
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, EPDM, Gear (CL323E 6)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 2 In NPT (BB-SCS02 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, PTFE Liner (ML224T 2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In., Ductile Iron (UPML233E 3)
- BONOMI Electric Actuated, CS Butterfly Valve, 4" (ME8100-003-4)
- Milwaukee Valve Valves