Shop All Butterfly Valves
Milwaukee Valve
Butterfly Valve, 2 In, 120 VAC/Nema 4
Mfr # MBEOO - 2
Zoro # G1497334
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection NPT
- Voltage 115 V AC
- Pipe Size 2 in
- Max. Water Pressure 175 psi WOG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # MBEOO - 2
- Zoro # G1497334
- UPC # 697988605503
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Details
Item | Butterfly Valve |
Body Material | Bronze |
Connection | NPT |
Voltage | 115 V AC |
Max. Water Pressure | 175 psi WOG |
Seat Material | Viton |
Mount | Bracket |
Brand & Series | Milwaukee Valve MBEOO |
Description
Butterfly Valve, Body Material Bronze, Pipe Size 2 in, Voltage 115 V AC, Max. Water Pressure 175 psi WOG, Connection NPT, Mount Bracket, Seat Material Viton
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Ebv36A Cp Body Sub Asm 2-1/16 Adj Tail (0305381PK)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1" Wall (690445)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/4 In, Bronze, FNPT (BB2-100 1 1/4)
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 5 In (ML234V)
- MILWAUKEE VALVE Control Valve, Fire Sprinkler, 1 1/2 In (BB-SCS02 1 1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 4 In (ML234V)
- BONOMI NSF, Butterfly Wafer, 2", EPDM, SS Disc (N500S-2)
- Milwaukee Valve Butterfly Valves